- Grinding Wheel
- 4" Diameter
- 5/8" Arbor Thread
- 1/8" Thickness
- C24R Grit
description
- The DEWALT® high performance metal grinding wheel is a professional solution for a range of grinding applications. The grinding wheel is made with high performance aluminum oxide for long life and high material removal and 3 full sheets of fiberglass for durability and safety. DEWALT® developed a proprietary material mix to maximize the wheel's lifespan and help you minimize tool replacement costs. With a high grain concentration, you are assured of aggressive grinding action and smoother running wheels, no matter what the job.
features
- High grain concentration for aggressive grinding action and smoother running wheels
- Proprietary material mix ensures durable long life wheels
- Durability and safety from the fiberglass
- High performance aluminum oxide grain for long life and high material removal
| Dia. | 4 in |
| Arbor Diameter | 5/8 in |
| Applicable Materials | Masonry Materials |
| RPM [Max] | 15200 rpm |
| Type | Masonary Cutting |
| Grit | C24R |
| Manufacturer Name | DeWalt® |
| Arbor Thread - TPI or Pitch | 5/8 in |
| Tool Shape | Round |
| Thickness | 0.125 in |
| Abrasive Material | Silicon Carbide |
| Weight | 0.1 LB |
| EAN or UPC | 28874044289 |

