- Heavy-Duty 6" Right Angle Random Orbit Sander w/ Electronic Variable Speed
features
- Rubber-coated gear case for low vibration operation
- Controlled Finishing System™ maintains pad speed and minimizes gouging during start-up
- Dual-plane, counter-balanced fan reduces user fatigue
- Sealed, 100% ball-bearing construction
- Accepts 6", six-hole hook and loop paper
includes
- Dust bag
- Side handle
| Amps | 4.3 A |
| Type | Angle Sander |
| Voltage Rating | 115 |
| Orbit Diameter | 3/16 in |
| RPM [Max] | 6800 rpm |
| Tool Wt. | 5.7 lb |
| Family Name | Heavy-Duty 6" Right Angle Random Orbit Sander w/ Electronic Variable Speed |
| Pad or Belt Size | 6 in Round |
| Weight | 6.75 LB |
| EAN or UPC | 28876004434 |

