- Metal Grinding Wheel
- 4 1/2" Diameter
- 1/4" Thickness
- 7/8" Arbor Diameter
- A24R Grit
description
- DeWalt high performance metal grinding wheel. High performance aluminum oxide grain for long life and high material removal. High grain concentration for aggressive grinding action and smoother running wheels.
features
- High performance aluminum oxide grain for long life and high material removal
- High grain concentration for aggressive grinding action and smoother running wheels
- Proprietary material mix ensures durable long life wheels
- 3 full sheets of fiberglass for durability and safety
| Thickness | 0.25 in |
| Abrasive Material | Aluminum Oxide |
| Manufacturer Name | DeWalt® |
| Dia. | 4.5 in |
| Arbor Diameter | 7/8 in |
| Grit | A24R |
| RPM | 13300 rpm |
| Type | Metal Grinding |
| Applicable Materials | Metal |
| Weight | 1.7 LB |
| EAN or UPC | 28877509440 |

