- Type 27 Abrasive Cutting Wheels
- Aluminum Oxide
- 4 1/2 x 1/8 x 7/8
description
- The DEWALT high performance metal grinding wheel is a professional solution for a range of grinding applications. The grinding wheel is made with high performance aluminum oxide for long life and high material removal and 3 full sheets of fiberglass for durability and safety. DEWALT® developed a proprietary material mix to maximize the wheel's lifespan and help you minimize tool replacement costs. With a high grain concentration, you are assured of aggressive grinding action and smoother running wheels, no matter what the job.
features
- High performance aluminum oxide grain for long life and high material removal
- Durability and safety from the fiberglass
- Proprietary material mix ensures durable long life wheels
- High grain concentration for aggressive grinding action and smoother running wheels
| Disc Size | 4 1/2 x 1/8 x 7/8 |
| Material | Aluminum Oxide |
| Weight | 0.2 LB |
| EAN or UPC | 28874045187 |

