- Metal Cutting Wheel 5" Diameter
- 1/8" Thick
- 5/8"-11" Arbor
| Material | Aluminum Oxide |
| Dia. | 5 in |
| Type | Metal Cutting |
| Thickness | 0.125 in |
| Arbor Diameter | 5/8 in |
| Abrasive Material | Aluminum Oxide |
| Weight | 0.4 LB |
| EAN or UPC | 28877510941 |
| Material | Aluminum Oxide |
| Dia. | 5 in |
| Type | Metal Cutting |
| Thickness | 0.125 in |
| Arbor Diameter | 5/8 in |
| Abrasive Material | Aluminum Oxide |
| Weight | 0.4 LB |
| EAN or UPC | 28877510941 |