- High Performance Fiber Disks
- 24 Grit
- 4 1/2" Disk Diameter
- Aluminum Oxide Abrasive Material
- 7/8" Arbor Thread
features
- High performance aluminum oxide grain allows the disc to break down quickly consistently exposing new grain for faster removal
- Proprietary material mix ensures durable long life discs
- Tough fiber backing prevents tearing
- 5/8-11 arbor discs use quick lock backing pads for quick disc changing
| Manufacturer Name | DeWalt� |
| Grit | 24 |
| Dia. | 4.5 in |
| Arbor Diameter | 7/8 in |
| Abrasive Material | Aluminum Oxide |
| Tool Shape | Round |
| Material | Fiber |
| Arbor Thread - TPI or Pitch | 7/8 in |
| Weight | 0.25 LB |
| EAN or UPC | 28874045347 |

