- 4-1/2" x 1/4" x 5/8"-11" High Performance Fast Metal Grinding Wheel
description
- DeWalt fast cutting abrasive wheel. Softer formulation for faster grinding in harder materials. 3 full sheets of fiber glass for added durability and safety.
applications
- Fast metal grinding
features
- Softer formulation for faster grinding in harder materials
- 3 full sheets of fiber glass for added durability and safety
- Manufactured by DeWalt
- 30 day money back guarantee
| Grit | A24N |
| Thickness | 0.25 in |
| Arbor Hole Size | 5/8-11 |
| Application | Fast metal grinding |
| Diameter | 4 1/2 in |
| RPM [Max] | 13300 rpm |
| Weight | 0.52 LB |
| EAN or UPC | 28877441726 |

