- Fast Metal Grinding Wheel
- 5" Diameter
- 1/4" Thickness
- 5/8"-11 Arbor Diameter
- A24N Grit
description
- DEWALT 1/4 In. height performance fast cutting and grinding wheels have high performance aluminum oxide grain for long life and high material removal speeds. They have a high grain concentration for an aggressive grinding action and smoother running wheels. They also have 3 full sheets of fiberglass for durability and user safety. These wheels are ideal for heavy-duty cutting and grinding of ferrous metal (steel, iron welds, edges, etc..), weld blending and edge grinding, or pipe beveling and root grinding.
features
- Softer formulation for faster grinding in harder materials
- 3 full sheets of fiber glass for added durability and safety
- 30 day money back guarantee
- Manufactured by DeWalt
| Manufacturer Name | DeWalt® |
| Applicable Materials | Metal |
| Type | Fast Metal Grinding |
| Arbor Diameter | 5/8 in |
| RPM | 12200 rpm |
| Grit | A24N |
| Dia. | 5 in |
| Thickness | 0.25 in |
| Weight | 0.541 LB |
| EAN or UPC | 28877441740 |

