- Fast Metal Grinding Wheel
- 6" Diameter
- 1/4" Thickness
- 7/8" Arbor Diameter
- A24N Grit
description
- DeWalt fast cutting abrasive wheel. Softer formulation for faster grinding in harder materials. 3 full sheets of fiber glass for added durability and safety.
features
- Softer formulation for faster grinding in harder materials
- 3 full sheets of fiber glass for added durability and safety
- Manufactured by DeWalt
- 30 day money back guarantee
| Dia. | 6 in |
| Type | Fast Metal Grinding |
| Thickness | 0.25 in |
| Applicable Materials | Metal |
| Grit | A24N |
| RPM | 10100 rpm |
| Manufacturer Name | DeWalt® |
| Arbor Diameter | 7/8 in |
| Weight | 0.49 LB |
| EAN or UPC | 28877441757 |

