- Fast Metal Grinding Wheel
- 7" Diameter
- 1/4" Thickness
- 7/8" Arbor Diameter
- A24N Grit
description
- DEWALT 1/4 In. height performance fast cutting and grinding wheels have high performance aluminum oxide grain for long life and high material removal speeds. They have a high grain concentration for an aggressive grinding action and smoother running wheels. They also have 3 full sheets of fiberglass for durability and user safety. These wheels are ideal for heavy-duty cutting and grinding of ferrous metal (steel, iron welds, edges, etc..), weld blending and edge grinding, or pipe beveling and root grinding.
features
- Softer formulation for faster grinding in harder materials
- 3 full sheets of fiber glass for added durability and safety
- Manufactured by DeWalt
- 30 day money back guarantee
| Arbor Diameter | 7/8 in |
| Type | Fast Metal Grinding |
| Dia. | 7 in |
| Grit | A24N |
| RPM | 8700 rpm |
| Applicable Materials | Metal |
| Manufacturer Name | DeWalt® |
| Thickness | 0.25 in |
| Weight | 0.81 LB |
| EAN or UPC | 28877441771 |

