- 5" x 1/4" x 7/8" High Performance Metal Grinding Wheel
description
- High performance aluminum oxide grain for long life and high material removal. High grain concentration for aggressive grinding action and smoother running wheels. Proprietary material mix ensures durable long life wheels. 3 full sheets of fiberglass for durability and safety.
applications
- Metal Grinding
features
- High performance aluminum oxide grain for long life and high material removal
- High grain concentration for aggressive grinding action and smoother running wheels
- Proprietary material mix ensures durable long life wheels
- 3 full sheets of fiberglass for durability and safety
| Diameter | 5 in |
| Application | Metal Grinding |
| Grit | A24R |
| Thickness | 0.25 in |
| Arbor Hole Size | 7/8 in |
| RPM [Max] | 12200 rpm |
| Weight | 0.457 LB |
| EAN or UPC | 28874046191 |

