- Metal Grinding Wheel
- 6" Diameter
- 1/4" Thickness
- 7/8" Arbor Diameter
- A24N Grit
description
- The DEWALT® 6 In. x 1/4 In. high performance metal grinding wheel is a professional solution for a range of grinding applications. The grinding wheel is made with tested high performance aluminum oxide for long life and high material removal and 3 full sheets of fiberglass for durability and safety. DEWALT® developed a proprietary material mix to maximize the wheel's lifespan and help you minimize tool replacement costs. With a high grain concentration, you are assured of aggressive grinding action and smoother running wheels, no matter what the job.
features
- High performance aluminum oxide grain for long life and high material removal
- High grain concentration for aggressive grinding action and smoother running wheels
- Proprietary material mix ensures durable long life wheels
- 3 full sheets of fiberglass for durability and safety
| Abrasive Material | Aluminum Oxide |
| Applicable Materials | Metal |
| Arbor Diameter | 7/8 in |
| Dia. | 6 in |
| Manufacturer Name | DeWalt® |
| Thickness | 0.25 in |
| Grit | A24N |
| Type | Metal Grinding |
| RPM | 10100 rpm |
| Weight | 0.49 LB |
| EAN or UPC | 28877321646 |

