- Metal Grinding Wheel
- 6" Diameter
- 1/4" Thickness
- 5/8"-11 Arbor Diameter
- A24N Grit
description
- DeWalt high performance metal grinding wheel. Heavy-duty grinding of ferrous metal (steel, iron welds, edges, ect.). Fast metal grinding wheels for free grinding in stainless steel and other hard alloys.
features
- High performance aluminum oxide grain for long life and high material removal
- High grain concentration for aggressive grinding action and smoother running wheels
- Proprietary material mix ensures durable long life wheels
- 3 full sheets of fiberglass for durability and safety
| Grit | A24N |
| Dia. | 6 in |
| Type | Metal Grinding |
| RPM | 10100 rpm |
| Manufacturer Name | DeWalt® |
| Thickness | 0.25 in |
| Abrasive Material | Aluminum Oxide |
| Arbor Diameter | 5/8 in |
| Applicable Materials | Metal |
| Weight | 0.74 LB |
| EAN or UPC | 28877457970 |

