- Circular Saw Blades
- Turbo Blades
- 4" Blade Diameter
- 5/8 in
- 7/8 in
description
- Extended performance diamond matrix provides longer life and enhanced material removal when compared with conventional abrasives.
applications
- Masonry cutting
features
- 30-day money back guarantee
- Independently certified to meet applicable standards
- Continuous rim turbo designed for optimal use in brick, block, and tile
- Large diamond segments with cobalt ideal for use across various product applications
- For general purpose masonry cutting
- Fits 5/8-in, 7/8-in, and 20 mm arbors
- For speeds of up to 15,200 RPM
| Thickness | 0.07 in |
| Cutting Edge Material | Diamond Matrix |
| Application | Masonry cutting |
| Blade Dia. | 4 in |
| Type | Turbo Blades |
| Segment Height | 7.5 mm |
| Edge Thickness | 0.08 in |
| Arbor Hole Size | 5/8 in 7/8 in 20 mm |
| Packing Type | Carded |
| Weight | 0.28 LB |
| EAN or UPC | 28874061002 |

