- Circular Saw Blades
- Turbo Blades
- 4 1/2" Blade Diameter
- 7/8" Arbor Hole Size
- 0.080" Edge Thickness
description
- DEWALT extended performance diamond blades feature an advanced diamond matrix which provides long life and enhanced material removal. The continuous rim demonstrates optimal cutting power in brick, block and tile. The blades include large diamond segments with cobalt ideal for use across various product applications. The matrix design produces minimal chipping in its use.
applications
- Masonry cutting
features
- Advanced diamond matrix provides long life and enhanced material removal
- Continuous rim turbo designed for optimal use in brick, block, and tile
- Large diamond segments with cobalt ideal for use across various product applications
- Best for cutting brick, block and tile
- 30-day money back guarantee
- Independently certified to applicable standards
| Packing Type | Carded |
| Arbor Hole Size | 7/8 in |
| Thickness | 0.07 in |
| Segment Height | 7.5 mm |
| Application | Masonry cutting |
| Type | Turbo Blades |
| Cutting Edge Material | Diamond Matrix |
| Edge Thickness | 0.08 in |
| Blade Dia. | 4 1/2 in |
| Tooth Shape | Alternate Top Bevel (ATB) |
| Weight | 0.326 LB |
| EAN or UPC | 28874061019 |

