- Circular Saw Blades
- Turbo Blades
- 4 1/2" Blade Diameter
- 7/8" Arbor Hole Size
- 0.080" Edge Thickness
applications
- Masonry cutting
features
- Large diamond segments with cobalt ideal for use across various product applications
- Extended performance diamond matrix provides 350x's the life of conventional abrasives and enhanced material removal
- Continuous rim turbo designed for optimal use in brick, block and tile
| Arbor Hole Size | 7/8 in |
| Cutting Edge Material | Diamond Matrix |
| Type | Turbo Blades |
| Segment Height | 7.5 mm |
| Edge Thickness | 0.08 in |
| Packing Type | Bulk |
| Blade Dia. | 4 1/2 in |
| Weight | 0.22 LB |
| EAN or UPC | 28877312408 |

