- Circular Saw Blades
- Turbo Blades
- 7" Blade Diameter
- 5/8 in
- 7/8" Arbor Hole Size
description
- The DEWALT 7-inch concrete and brick diamond circular saw blade is tough enough to slice through concrete, hardwood, and softwood. It’s a great blade to have when you’re cutting through concrete pavers, bricks, tiles, and panels of wood like mahogany, oak, cypress, cherry, and more. The blade design reduces the chances of splintering, chipping, and breaking, giving you a smooth cut and frustration-free work. The DEWALT blade features an extended performance diamond matrix, which gives you 450 times the life of conventional materials. It maintains its cutting depth for many cuts, so you don’t have to do multiple blade changes on your project. It’s suitable for wet and dry cutting and is compatible with various brands of handheld circular saws. Shop this circular saw tile blade at Lowes.com today.
applications
- Masonry cutting
features
- Typical applications include: concrete/masonry
- The 7-inch concrete blade features: XP Extended Performance diamond matrix provides 450 times the life of conventional abrasives and enhanced material removal
- Large diamond segments for optimal performance in concrete, brick, block and tile
- Continuous rim, turbo design for fast cutting across various applications
| Thickness | 0.08 in |
| Segment Height | 7.5 mm |
| Arbor Hole Type | Diamond |
| Application | Masonry cutting |
| Cutting Edge Material | Diamond Matrix |
| Packing Type | Carded |
| Edge Thickness | 0.09 in |
| Type | Turbo Blades |
| Blade Dia. | 7 in |
| Arbor Hole Size | 5/8 in 7/8 in |
| Weight | 0.8 LB |
| EAN or UPC | 28874061026 |

