- Circular Saw Blades
- Turbo Blades
- 8" Blade Diameter
- 1 in
- 20 mm Arbor Hole Size
description
- DEWALT® designed the 8 In. XP dry diamond blade according to rigorous standards, so you can work confidently with an independently certified blade. An advanced diamond matrix ensures a long life and enhanced material removal, so you can focus on the job without worrying about the tool. With large cobalt diamond segments, the DEWALT® 8 In. blade is ideal for use in brick, block, tile and many other applications, so you know it will be ready no matter what the job.
applications
- Masonry cutting
features
- Extended performance diamond matrix provides 350X's the life of conventional abrasives and enhanced material removal
- Large diamond segments with cobalt ideal for use across various product applications
- Independently certified to meet applicable standards
- Continuous rim turbo designed for optimal use in brick, block, and tile
| Application | Masonry cutting |
| Edge Thickness | 0.09 in |
| Cutting Edge Material | Diamond Matrix |
| Segment Height | 7.5 mm |
| Arbor Hole Size | 1 in 20 mm |
| Packing Type | Carded |
| Blade Dia. | 8 in |
| Type | Turbo Blades |
| Weight | 1.18 LB |
| EAN or UPC | 28874061033 |

