- Circular Saw Blades
- Segmented Blades
- 4" Blade Diameter
- 5/8 in
- 7/8 in
description
- The DEWALT® 4 In. x 0.250 In. XP tuck point blade delivers professional quality performance and maximizes efficiency, so you can focus on the job instead of worrying about the tool. With an extended performance diamond matrix, this product provides 350 times the lifespan of conventional abrasives. Enhanced material cutting and durability are guaranteed by segmented, laser welded rim blades with heat treated steel bodies. DEWALT® has extensively tested this blade's large diamond cobalt segments to ensure fast, rough cutting across a variety of concrete, stone, and brick applications.
applications
- Tuck Pointing
features
- Extended performance diamond matrix provides 350 times the life of conventional abrasives and enhanced material cutting
- Segmented rim blades are laser welded with heat treated steel bodies which provides increases durability and long life
- Large diamond segments with cobalt is ideal for use across various product applications
- Dry cutting concrete, stone and brick fast rough cutting
| Type | Segmented Blades |
| Cutting Edge Material | Diamond Matrix |
| Edge Thickness | 1/4 in |
| Segment Height | 8 mm |
| Blade Dia. | 4 in |
| Application | Tuck Pointing |
| Arbor Hole Size | 5/8 in 7/8 in 20 mm |
| Packing Type | Carded |
| Weight | 0.713 LB |
| EAN or UPC | 28874047105 |

