- Circular Saw Blades
- Segmented Blades
- 7" Blade Diameter
- 5/8 in
- 7/8" Arbor Hole Size
applications
- Masonry cutting
features
- Extended performance diamond matrix for long life and enhanced material cutting
- Segmented rim blades are laser welded with heat treated steel bodies which provides increase durability and long life
- Large diamond segments with cobalt ideal for use across various product applications
| Type | Segmented Blades |
| Blade Dia. | 7 in |
| Packing Type | Bulk |
| Cutting Edge Material | Diamond Matrix |
| Segment Height | 7 mm |
| Arbor Hole Size | 5/8 in 7/8 in |
| Arbor Hole Type | Diamond |
| Edge Thickness | 0.095 in |
| Weight | 0.76 LB |
| EAN or UPC | 28877312439 |

