- 7" x 1/4" 7/8" High Performance Metal Grinding Wheel
description
- The DEWALT® 7 In. x 1/4 In. x 7/8 In. general purpose metal grinding wheel is a professional solution for a range of grinding and cutting applications. The wheel is made with job-tested high performance aluminum oxide for long life and high material removal and 3 full sheets of fiberglass so you can rest assured of durability and safety on the jobsite. DEWALT® developed a proprietary material mix to maximize the wheel's lifespan and help you minimize tool replacement costs. With a high grain concentration, you are assured of aggressive grinding action and smoother running wheels, no matter what the job.
applications
- Metal Grinding
features
- High performance aluminum oxide grain for long life and high material removal
- High grain concentration for aggressive grinding action and smoother running wheels
- Proprietary material mix ensures durable long life wheels
- 3 full sheets of fiberglass for durability and safety
| Application | Metal Grinding |
| RPM [Max] | 8700 rpm |
| Thickness | 0.25 in |
| Arbor Hole Size | 7/8 in |
| Diameter | 7 in |
| Grit | A24R |
| Weight | 0.935 LB |
| EAN or UPC | 28874047198 |

