- Circular Saw Blades
- Turbo Blades
- 4" Blade Diameter
- 5/8 in
- 7/8 in
applications
- Masonry cutting
features
- High performance diamond matrix provides 200x's the life of conventional abrasives and enhanced material removal
- Thinner kerf to increase speed of cut while minimizing dust
| Arbor Hole Size | 5/8 in 7/8 in 20 mm |
| Type | Turbo Blades |
| Edge Thickness | 0.09 in |
| Cutting Edge Material | Diamond Matrix |
| Blade Dia. | 4 in |
| Packing Type | Bulk |
| Segment Height | 7 mm |
| Weight | 0.18 LB |
| EAN or UPC | 28874047242 |

