- Circular Saw Blades
- Turbo Blades
- 4 1/2" Blade Diameter
- 7/8" Arbor Hole Size
- 0.080" Edge Thickness
description
- The diamond masonry blade is best for cutting block, masonry siding products, and other masonry materials. It features a faster cut rate at a constant depth. It is ideally used on thinner and softer masonry materials.
applications
- Masonry cutting
features
- Advanced diamond matrix provides long life and enhanced material removal
- Thinner kerf to increase speed of cut while minimizing dust
- Achieves 200-times longer life than bonded abrasives
- 30-day money back guarantee
- Independently certified to applicable standards
| Blade Dia. | 4 1/2 in |
| Packing Type | Carded |
| Cutting Edge Material | Diamond Matrix |
| Segment Height | 7 mm |
| Type | Turbo Blades |
| Arbor Hole Size | 7/8 in |
| Edge Thickness | 0.08 in |
| Application | Masonry cutting |
| Weight | 0.324 LB |
| EAN or UPC | 28877328881 |

