- Circular Saw Blades
- Turbo Blades
- 4 1/2" Blade Diameter
- 7/8" Arbor Hole Size
- 0.080" Edge Thickness
description
- Dry cutting continuous rim blades, best for cutting brick/masonry. Thinner kerf increases cut speed/minimizes dust, advanced diamond matrix provides long life. Plus enhanced material removal, items with B suffix are bulk packed.
applications
- Masonry cutting
features
- Best for cutting brick/masonry
- Thinner kerf increases cut speed/minimizes dust
- Advanced diamond matrix provides long life
- 30-day money back guarantee
- Independently certified to applicable standards
- Dry cutting continuous rim blades
| Edge Thickness | 0.08 in |
| Packing Type | Bulk |
| Segment Height | 7 mm |
| Blade Dia. | 4 1/2 in |
| Application | Masonry cutting |
| Cutting Edge Material | Diamond Matrix |
| Type | Turbo Blades |
| Arbor Hole Size | 7/8 in |
| Weight | 0.2 LB |
| EAN or UPC | 28874047259 |

