- Circular Saw Blades
- Tile Blades
- 4" Blade Diameter
- 5/8 in
- 7/8 in
description
- DEWALT tile blades provide a smooth finish and minimize chipping. The tile blades demonstrate versatility in their uses in marble, tile, and granite.
applications
- Ceramic Tile Blade Wet/Dry
features
- Provides smooth finish
- Minimizes chipping
- For cutting tile, marble, and granite
- 30-day money back guarantee
- Premium XP2 and XP4 cutting matrix means XP2 gives 2 x the life of standard blades, XP4 gives 4 x the life of standard blades
| Arbor Hole Size | 5/8 in 7/8 in 20 mm |
| Segment Height | 5 mm |
| Cutting Edge Material | Diamond Matrix |
| Application | Ceramic Tile Blade Wet/Dry |
| Tooth Shape | Flat Top Grind (FTG) |
| Type | Tile Blades |
| Packing Type | Carded |
| Blade Dia. | 4 in |
| Edge Thickness | 0.06 in |
| Weight | 0.273 LB |
| EAN or UPC | 28874047297 |

