- 4 in Diameter
description
- Packed with a premium XP4 cutting matrix, which provides 4 times the life of standard blades, DEWALT XP4 Tile Blades offer long life and optimum cutting power. A continuous rim delivers chip-free cutting in a variety of tiles. Cuts 20% fast than standard tile blades.
features
- Extended performance diamond matrix provides long life and enhanced material cutting
- Continuous rim design provides chip free cutting in all types of tile
- XP2 and XP4 blades designed specifically for high power tile saws, allowing quick, free, low heat, and straight cutting
- XP2 and XP3 blades with laser cut expansion slots eliminate blade warping due to heat build-up
- Premium XP2 and XP4 cutting matrix means XP2 gives 2 x's the life of standard blades, XP4 gives 4x's the life of standard blades
| Width | 5.813 in |
| Warranty | 30 Days Limited Warranty |
| Height | 0.5 in |
| Battery Included | No |
| Charger Included | No |
| Length | 7.625 in |
| Diameter | 4 in |
| Power Source | Non-Energy Using |
| Weight | 0.29 LB |
| EAN or UPC | 885911223201 |

