- 6 in Diameter
- 0.875 Arbor Size
- 6 in Blade Dia.
- 12200 rpm Maximum Speed
description
- Manufactured with high-speed steel construction for long life, these hard-wearing Annular Cutters deliver clean holes quickly in sheet metal or in thick steel plates. Precision ground teeth allow for smooth and accurate cutting. The cutters are adaptable and can be used with magnetic drill presses with a 3/4 in. Weldon shank.
features
- Extended performance diamond matrix for long life and enhanced material cutting
- Segmented rim blades are laser welded with heat treated steel bodies which provides increase durability and long life
- Large diamond segments with cobalt is ideal for use across various product applications
| Length | 8.7 in |
| Width | 7.5 in |
| 7/8 inch Diamond Arbor Knockout | No |
| Height | 0.5 in |
| Blade Material | Steel |
| Arbor Size | 0.875 |
| Blade Dia. | 6 in |
| Warranty | 30 Days Limited Warranty |
| Speed [Max] | 12200 rpm |
| Power Source | Non-Energy Using |
| Diameter | 6 in |
| Thickness | 0.25 in |
| Weight | 1.163 LB |
| EAN or UPC | 885911266048 |

