- Circular Saw Blades
- Segmented Blades
- 14" Blade Diameter
- 1 in
- 20 mm Arbor Hole Size
applications
- Asphalt/Green Concrete Cutting
features
- Extended performance diamond matrix for long life and enhanced material cutting
- Segmented rim blades are laser welded with heat treated steel bodies which provides increase durability and long life
- Large diamond segments with cobalt ideal for use across various product applications
| Packing Type | Carded |
| Cutting Edge Material | Diamond Matrix |
| Arbor Hole Size | 1 in 20 mm |
| Type | Segmented Blades |
| Segment Height | 7 mm |
| Edge Thickness | 1/8 in |
| Blade Dia. | 14 in |
| Weight | 4.25 LB |
| EAN or UPC | 28877468921 |

