- Masonary Grinding Wheel
- 7" Diameter
- 1/4" Thickness
- 5/8"-11 Arbor Diameter
- C24R Grit
description
- The concrete and masonry cutting/grinding wheel feature 3 full sheets of fiberglass for durability and safety. DEWALT uses 100% virgin grain for enhanced removal and long life. Its proprietary material mix ensures premium performance. The concrete and masonry cutting/grinding wheels feature premium resin bonds which are 100% inspected before use.
features
- Premium resin bonds 100% inspected before use
- Cuts and grinds concrete and other masonry materials
- Aggressive material removal
- 30 Day money back guarantee
- 3 full sheets of glass in every 1/4-in wheel and 2 full sheets in every 1/8-in wheel for added durability and safety
| Type | Masonary Grinding |
| Applicable Materials | Concrete |
| Dia. | 7 in |
| Arbor Diameter | 5/8 in |
| Abrasive Material | Silicon Carbide |
| Manufacturer Name | DeWalt® |
| Grit | C24R |
| RPM | 8700 rpm |
| Thickness | 0.25 in |
| Weight | 0.9 LB |
| EAN or UPC | 28874047594 |

