- Circular Saw Blades
- Tile Blades
- 7" Blade Diameter
- 5/8" Arbor Hole Size
- 0.060" Edge Thickness
description
- DEWALT is a leader in producing quality power tools and accessories and this has never been more apparent than in the brand’s 7-in wet continuous diamond tile saw blade. This blade features a rock-solid diamond-reinforced edge and a continuous rim. These design elements give your blade a longer lifespan and make it tougher. They also ensure chip-free cutting so you have smooth and even cuts with every rotation of the blade. The wet diamond tile saw blade is compatible with your handheld circular saw, as well as your tile and cut-off saws. It can be used for wet or dry cutting and was made to cut through a variety of tiles, and other masonry materials, like a hot knife through butter. Stock up on this versatile blade from Lowes.com today.
applications
- Ceramic Tile Cutting - Wet
features
- Long life and enhanced material cutting
- Provides chip free cutting in all types of tile
- Quick, free, low heat, and straight cutting
- Eliminate blade warping due to heat build-up
- XP2 and XP4 blades designed specifically for high power tile saws, allowing quick, free, low heat, and straight cutting
- XP2 and XP3 blades with laser cut expansion slots eliminate blade warping due to heat build-up
- Premium XP2 and XP4 cutting matrix means XP2 gives 2X the life of standard blades, XP4 gives 4X the life of standard blades
- Extended performance diamond matrix provides long life and enhanced material cutting
- Continuous rim design provides chip free cutting in all types of tile
| Arbor Hole Size | 5/8 in |
| Packing Type | Carded |
| Segment Height | 6.5 mm |
| Edge Thickness | 0.06 in |
| Application | Ceramic Tile Cutting - Wet |
| Cutting Edge Material | Diamond Matrix |
| Type | Tile Blades |
| Blade Dia. | 7 in |
| Weight | 0.688 LB |
| EAN or UPC | 28877468860 |

