- Circular Saw Blades
- Tile Blades
- 10" Blade Diameter
- 5/8" Arbor Hole Size
- 0.060" Edge Thickness
description
- The DEWALT 10-in wet continuous diamond tile saw blade is ideal for tile and other masonry material cutting applications. The 10-in blade features a rock-solid diamond edge, giving you smooth and straight cuts on tile materials while preserving the blade’s lifespan. The continuous rim blades also contribute to the smooth finish, reducing vibrations against the surface of the material you’re cutting and preventing chips from forming.The XP2 and XP4 blades are specifically designed for high-powered tile saws, allowing you to make quick and straight cuts while keeping the blade’s heat to a minimum. Thanks to the laser cut expansion slots in the plate, you can avoid blade warping due to heat buildup. Add this diamond tile saw blade to your collection for quick and beautiful cuts. Get it from Lowes.com today.
applications
- Ceramic Tile Cutting - Wet
features
- Extended performance diamond matrix provides long life and enhanced material cutting
- XP2 and XP3 blades with laser cut expansion slots eliminate blade warping due to heat build-up
- Premium XP2 and XP4 cutting matrix means XP2 gives 2X the life of standard blades, XP4 gives 4X the life of standard blades
- XP2 and XP4 blades designed specifically for high power tile saws, allowing quick, free, low heat, and straight cutting
- Continuous rim design provides chip free cutting in all types of tile
| Type | Tile Blades |
| Application | Ceramic Tile Cutting - Wet |
| Cutting Edge Material | Diamond Matrix |
| Edge Thickness | 0.06 in |
| Arbor Hole Size | 5/8 in |
| Packing Type | Carded |
| Blade Dia. | 10 in |
| Segment Height | 6.5 mm |
| Weight | 1.3 LB |
| EAN or UPC | 28877468877 |

