- Circular Saw Blades
- Tile Blades
- 10 mm Blade Diameter
- 5/8" Arbor Hole Size
- 0.060" Edge Thickness
description
- Extended performance diamond matrix provides long life and enhanced material cutting.
applications
- Porcelain Tile Cutting - Wet
features
- XP2 and XP3 blades with laser cut expansion slots
- Extended performance diamond matrix
- Continuous rim design
- XP2 and XP4 blades designed specifically for high power tile saws
| Cutting Edge Material | Diamond Matrix |
| Packing Type | Carded |
| Type | Tile Blades |
| Arbor Hole Size | 5/8 in |
| Blade Dia. | 10 mm |
| Application | Porcelain Tile Cutting - Wet |
| Segment Height | 8 mm |
| Edge Thickness | 0.06 in |
| Weight | 1.4 LB |
| EAN or UPC | 28877468884 |

