- Circular Saw Blades
- Tile Blades
- 10" Blade Diameter
- 5/8" Arbor Hole Size
- 0.060" Edge Thickness
description
- Get yourself a blade that lasts longer than others on the market with the DEWALT 10-in wet continuous diamond tile saw blade. Packed with a premium XP4 cutting matrix, this saw blade has 4x longer lifespan than standard blades. Apart from its lifespan, this 10-in wet diamond tile blade also exhibits optimum cutting power. It has a continuous rim that results in the smoothest, chip-free finishes while only generating low heat and no vibration. These characteristics make it perfect for cutting tiles. With this blade in your collection, you can work on marble, porcelain, slate, and other similar materials without needing to replace the blade. Get your own at Lowes.com today.
applications
- Porcelain Tile Cutting - Wet
features
- Premium XP2 and XP4 cutting matrix means XP2 gives 2x the life of standard blades, XP4 gives 4X the life of standard blades
- XP2 and XP4 blades designed specifically for high power tile saws, allowing quick, free, low heat, and straight cutting
- Extended performance diamond matrix provides long life and enhanced material cutting
- Continuous rim design provides chip free cutting in all types of tile
| Packing Type | Carded |
| Type | Tile Blades |
| Segment Height | 8 mm |
| Cutting Edge Material | Diamond Matrix |
| Edge Thickness | 0.06 in |
| Application | Porcelain Tile Cutting - Wet |
| Arbor Hole Size | 5/8 in |
| Blade Dia. | 10 in |
| Weight | 1.45 LB |
| EAN or UPC | 28877560090 |

