- Circular Saw Blades
- Tile Blades
- 4 1/2" Blade Diameter
- 5/8 in
- 7/8 in
description
- Packed with a premium XP4 cutting matrix, which provides 4 times the life of standard blades, DEWALT XP4 tile blades offer long life and optimum cutting power. A continuous rim delivers chip-free cutting in a variety of tiles. Cuts 20% fast than standard tile blades.
applications
- Porcelain Tile Cutting - Wet or Dry
features
- XP2 and XP4 blades designed specifically for high power tile saws, allowing quick, free, low heat, and straight cutting
- XP2 and XP3 blades with laser cut expansion slots eliminate blade warping due to heat build-up
- Extended performance diamond matrix provides long life and enhanced material cutting
- Continuous rim design provides chip free cutting in all types of tile
| Blade Dia. | 4 1/2 in |
| Application | Porcelain Tile Cutting - Wet or Dry |
| Cutting Edge Material | Diamond Matrix |
| Packing Type | Carded |
| Segment Height | 8 mm |
| Edge Thickness | 0.06 in |
| Arbor Hole Size | 5/8 in 7/8 in 20 mm |
| Type | Tile Blades |
| Weight | 0.306 LB |
| EAN or UPC | 28877560106 |

