- Circular Saw Blades
- Tile Blades
- 7" Blade Diameter
- 5/8" Arbor Hole Size
- 0.060" Edge Thickness
description
- The DEWALT 7-inch x 0.060-inch wet continuous diamond tile saw blade slices through a wide variety of materials like a hot knife through butter. It easily cuts ceramic, granite, and porcelain, so you can make renovations and upgrades around your home, especially tiled kitchens, bathrooms, and outdoor spaces. This blade is ideal for low-heat and straight cutting. The blade has an extended performance diamond matrix, so it stands up easily to tough tiles. It also features a continuous rim design for chip-free cutting
- slicing tiles is now safer and more manageable. The blade is universally compatible with various saws. It’s built for wet cutting only. Shop the blade at Lowes.com today.
applications
- Porcelain Tile Cutting - Wet
features
- Features of the DEWALT 7-in wet continuous diamond tile saw blade include: Extended performance diamond matrix provides long life and enhanced material cutting
- Continuous rim design provides chip free cutting in all types of tile
- XP2 and XP4 blades designed specifically for high power tile saws, allowing quick, free, low heat, and straight cutting
- XP2 and XP3 blades with laser cut expansion slots eliminate blade warping due to heat build-up
| Type | Tile Blades |
| Blade Dia. | 7 in |
| Application | Porcelain Tile Cutting - Wet |
| Segment Height | 8 mm |
| Edge Thickness | 0.06 in |
| Cutting Edge Material | Diamond Matrix |
| Packing Type | Carded |
| Arbor Hole Size | 5/8 in |
| Weight | 0.688 LB |
| EAN or UPC | 28877560113 |

