- Heavy-Duty Masonry Grinding Wheel
- 4" Diameter
- Thickness
- 5/8"-11 Arbor Diameter
- Grit
description
- Extended performance diamond matrix provides 350X's the life of conventional abrasives and Greenguard material removal. Large grinding segments with heat treated steel bodies which provides increases durability and wheel life. Used for dry grinding of concrete and other masonry materials,removing of flashing.
features
- Extended performance diamond matrix provides 350x's the life of conventional abrasives and agreeeive material removal
- Large grinding segments with heat treated steel bodies which provides increases durability and wheel life
- Used for dry grinding of concrete and other masonry materials,removing of flashing
- Also used for smoothing of uneven surfaces, double rim provides longer life and more aggressive material removal
| RPM | 15200 rpm |
| Type | Heavy-Duty Masonry Grinding |
| Applicable Materials | Concrete |
| Manufacturer Name | DeWalt® |
| Dia. | 4 in |
| Arbor Diameter | 5/8 in |
| Weight | 0.62 LB |
| EAN or UPC | 28877468969 |

