- General Purpose Masonry Grinding Wheel
- 4" Diameter
- Thickness
- 5/8"-11 Arbor Diameter
- Grit
description
- The DEWALT® 4 In. double row diamond cup grinding wheel is built to provide long life and aggressive material removal so you can work confidently knowing that this tool will help you do the job right. An extended performance matrix provides 350 times the lifespan of conventional abrasives, and wheel life is even further increased by large grinding segments with heat treated steel bodies. Whether you're removing flashing, dry grinding concrete and other masonry materials, or smoothing uneven surfaces, DEWALT® has your back.
features
- Extended performance diamond matrix provides 350 times the life of conventional abrasives and agreeing material removal
- Large grinding segments with heat treated steel bodies which provides increases durability and wheel life
- Used for dry grinding of concrete and other masonry materials, removing of flashing
- Also used for smoothing of uneven surfaces, double rim provides longer life and more aggressive material removal
| Applicable Materials | Concrete |
| Arbor Diameter | 5/8 in |
| RPM | 15200 rpm |
| Type | General Purpose Masonry Grinding |
| Manufacturer Name | DeWalt® |
| Dia. | 4 in |
| Weight | 0.78 LB |
| EAN or UPC | 28877468976 |

