- General Purpose Masonry Grinding Wheel
- 7" Diameter
- Thickness
- 5/8"-11 Arbor Diameter
- Grit
features
- High diamond concentration for long life and aggressive material removal
- Large grinding segments with heat treated steel bodies which provides increases durability and wheel life
| Dia. | 7 in |
| Type | General Purpose Masonry Grinding |
| Manufacturer Name | DeWalt� |
| Applicable Materials | Concrete |
| Arbor Diameter | 5/8 in |
| RPM | 8600 rpm |
| Weight | 2.3 LB |
| EAN or UPC | 28877468990 |

