- 4-1/2 Diameter
description
- Packed with large diamond segments and ultra-durable cobalt, DEWALT HP Segmented Blades deliver 200 times the life of conventional blades while providing exceptional material removal. Segmented rim blades are laser-welded with heat-treated steel bodies, making these blades ideal for tough masonry applications. Can be used wet or dry.
features
- High performance diamond matrix provides 200x's the life of conventional abrasives and enhanced material removal
- Segmented rim blades are laser welded with heat treated steel bodies which provides increases durability and long life
- Large diamond segments with cobalt is ideal for use across various product applications
| Blade Material | Diamond |
| Diameter | 4.5 in |
| Width | 5.81 in |
| Power Source | Non-Energy Using |
| Battery Included | No |
| Teeth Per Inch | 1 |
| Length | 7.63 in |
| Charger Included | No |
| Height | 0.5 in |
| Weight | 0.32 LB |
| EAN or UPC | 885911265935 |

