- Wood Cutting Reciprocating Saw Blades
- Taper Blade
- 6" Long
description
- DEWALT® wood cutting reciprocating blades have reinforced teeth for increased durability when cutting through nails and other foreign objects and a positive 6 degree hook angle for fast, aggressive cuts. The raker tooth design helps keep the blade in the cut minimizing vibration and the non-stick coating helps to reduce gum up. Reciprocating saw blades engineered for wood cutting in framing, plumbing, demolition, and general contracting applications.
features
- Reinforced tooth for increased durability when cutting through nails and other foreign objects
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
- +6 degree hook angle for fast, aggressive cuts
- Raker tooth design increases the tooth contact area for faster cuts
| Length | 6 in |
| Blade Type | Taper |
| Teeth Per Inch (Text) | 3 |
| Weight | 0.216 LB |
| EAN or UPC | 28874048010 |

