- 5 Pieces
- 9" Long
- 6 Teeth Per Inch
- Taper
- Wood Cutting
description
- DeWalt taper back bi-metal reciprocating blade. All wood cutting applications common with framing, plumbing, demolition and general contractors. Wood, nail embedded wood, PVC.
features
- Reinforced tooth for increased durability when cutting through nails and other foreign objects
- Six degree hook angle for fast, aggressive cuts
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
- Raker tooth design increases the tooth contact area for faster cuts
| Teeth Per Inch (Text) | 6 |
| Teeth Per Inch | 6 |
| Length | 9 in |
| Blade Type | Wood Cutting |
| Body Type | Taper |
| Weight | 0.396 LB |
| EAN or UPC | 28874048034 |

