- Wood Cutting Reciprocating Saw Blades
- 6 Teeth per Inch
- 6" Overall Length
- Taper Body Type
description
- DEWALT wood cutting reciprocating blades have reinforced teeth for increased durability when cutting through nails and other foreign objects and a positive 6 degree hook angle for fast, aggressive cuts. The raker tooth design helps keep the blade in the cut minimizing vibration and the non-stick coating helps to reduce gum up. Reciprocating saw blades engineered for wood cutting in framing, plumbing, demolition, and general contracting applications.
features
- +6 degree hook angle for fast, aggressive cuts
- Raker tooth design increases the tooth contact area for faster cuts
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
- Reinforced tooth for increased durability when cutting through nails and other foreign objects
| No. of Pieces | 100 |
| Length | 6 in |
| Teeth Per Inch | 6 |
| Blade Type | Wood Cutting |
| Body Type | Taper |
| Weight | 0.07 LB |
| EAN or UPC | 28874148031 |

