- Wood Cutting Reciprocating Saw Blades
- Taper Blade
- 12" Long
features
- Does not contain any ozone-depleting substances
| Teeth Per Inch (Text) | 6 |
| Blade Type | Wood Cutting |
| Length | 12 in |
| Body Type | Taper |
| Weight | 0.56 LB |
| EAN or UPC | 28874048041 |
| Teeth Per Inch (Text) | 6 |
| Blade Type | Wood Cutting |
| Length | 12 in |
| Body Type | Taper |
| Weight | 0.56 LB |
| EAN or UPC | 28874048041 |