- Metal Cutting Reciprocating Saw Blades
- Straight Blade
- 4" Long
description
- Patented tooth design utilizes sharper tooth geometry for faster cut rates.
features
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
- Cutting light to heavy gauge metal
- Manufactured by DEWALT
- Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life
| Length | 4 in |
| Blade Type | Straight |
| Teeth Per Inch | 14 |
| Weight | 0.138 LB |
| EAN or UPC | 28874048072 |

