- Metal Cutting Reciprocating Saw Blades
- 14 Teeth per Inch
- 6" Overall Length
- Straight Body Type
description
- DeWalt straight back bi-metal reciprocating blade. Cutting light to heavy gauge metal. Cutting threaded rod, unistrut, angle iron, pipe, conduit and more.
features
- Patented tooth design utilizes sharper tooth geometry for faster cut rates
- Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
- Manufactured by DeWalt
| Teeth Per Inch | 14 |
| Length | 6 in |
| No. of Pieces | 2 |
| Body Type | Straight |
| Blade Type | Metal Cutting |
| Weight | 0.093 LB |
| EAN or UPC | 28874248083 |

