- 5 Pieces
- 6" Long
- 14 Teeth Per Inch
- Straight
- Metal Cutting
description
- Blade's patented tooth design utilizes sharper tooth geometry for faster cut rates. Anti-stick coating minimizes friction and gum-up. Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life.
features
- Specially formulated anti-stick coating minimizes friction and gumming
- Independently certified to applicable standards
- Patented tooth design utilizes sharper tooth geometry for faster cut rates
- Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life
| Body Type | Straight |
| Length | 6 in |
| Teeth Per Inch | 14 |
| Teeth Per Inch (Text) | 14 |
| Blade Type | Metal Cutting |
| Weight | 0.204 LB |
| EAN or UPC | 28874048089 |

