- 5 Pieces
- 8" Long
- 14 Teeth Per Inch
- Straight
- Metal Cutting
description
- Anti-stick coating minimizes friction and gum-up.
features
- Patented tooth design utilizes sharper tooth geometry for faster cut rates
- Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life
- Specially formulated anti-stick coating minimizes friction and gumming
- Independently certified to meet applicable standards
| Blade Type | Metal Cutting |
| Length | 8 in |
| Teeth Per Inch (Text) | 14 |
| Teeth Per Inch | 14 |
| Body Type | Straight |
| Weight | 0.28 LB |
| EAN or UPC | 28874048096 |

