- Metal Cutting Reciprocating Saw Blades
- 18 Teeth per Inch
- 6" Overall Length
- Straight Body Type
description
- Tough, flexible blade body, reinforced teeth for increased durability. Raker tooth minimizes vibration, anti-stick coating reduces friction. +5 degree hook angle for faster cuts, straight back blade style. We do not break packages of 25 ea., size = blade length & number of teeth per inch.
features
- Tough, flexible blade body
- Reinforced teeth for increased durability
- Raker tooth minimizes vibration
- Anti-stick coating reduces friction
- +5 degree hook angle for faster cuts
- Straight back blade style
- We do not break packages of 25 ea
- Size = blade length & number of teeth per inch
| Length | 6 in |
| No. of Pieces | 2 |
| Teeth Per Inch | 18 |
| Blade Type | Metal Cutting |
| Body Type | Straight |
| Weight | 0.093 LB |
| EAN or UPC | 28874248113 |

