- 5 Pieces
- 6" Long
- 18 Teeth Per Inch
- Straight
- Metal Cutting
description
- Tough, flexible blade body, reinforced teeth for increased durability. Raker tooth minimizes vibration, anti-stick coating reduces friction. +5 degree hook angle for faster cuts, straight back blade style.
features
- Tough, flexible blade body
- Reinforced teeth for increased durability
- Raker tooth minimizes vibration
- Anti-stick coating reduces friction
- +5 degree hook angle for faster cuts
- Straight back blade style
- Size = blade length and number of teeth per inch
| Blade Type | Metal Cutting |
| Body Type | Straight |
| Length | 6 in |
| Teeth Per Inch | 18 |
| Teeth Per Inch (Text) | 18 |
| Weight | 0.222 LB |
| EAN or UPC | 28874048119 |

