- Metal Cutting Reciprocating Saw Blades
- 18 Teeth per Inch
- 6" Overall Length
- Straight Body Type
description
- Reinforced teeth for increased durability. Raker tooth minimizes vibration.
features
- Patented tooth design utilizes sharper tooth geometry for faster cut rates
- Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life
- Specially formulated anti-stick coating minimizes friction and gumming
- 30-day money back guarantee
| Teeth Per Inch | 18 |
| No. of Pieces | 100 |
| Blade Type | Metal Cutting |
| Length | 6 in |
| Body Type | Straight |
| Weight | 0.034 LB |
| EAN or UPC | 28874348110 |

